The block attachment is designed of a strong construction for lifting cylinder objects. A concave design encourages stability and security. T simple installation allows the user to obtain immediate use and diminishes the grind of bending and lifting heavy objects. A bright yellow finish promotes safety and visibility while transferring units.
Vestil Steel Quick Lift V-Block Attachment For PEL Models, 20"L x 18-13/16"W x 3-3/16"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 18-13/16 in |
| Height | 3-3/16 in |
| Weight Capacity | 175 lbs |
| Weight | 27 lbs |
| Platform Width | 18-13/16 in |
| Platform Dimensions | 19-3/8 x 18-13/16 in |
| Platform Length | 19-3/8 in |
| Load Center | 9-11/16 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | PEL-VBLK |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |