Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WBB2378858

MPN #: 40R10860L

Bluff® Steel Rail Dock Board 40R10860L 116" x 60" 40,000 Lb. Capacity

Product Description
Bluff Rail Boards offer a way to bridge the gap between a dock and railcar for safe loading and unloading of shipments. The all-steel welded boards are custom designed to meet the unique specifications of each dock site, and can work successfully with any type of railcar. Lifting loops and locking rings make the Rail Board easy to place and secure before driving across it with a forklift.

Note: A worksheet is required to ensure a proper design for your application. Additional sizes and styles are available via a Special Order. Prices vary by design. Please call for more information.

PRICE
Call for pricing

1.888.978.7759

Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width116 in
Weight Capacity40000 lbs
Weight1380 lbs

Product Details

Assembly RequiredNo
TypeForkliftable Railroad Dock Board
MaterialSteel
ColorGray
Manufacturers Part Number40R10860L
BrandBluff Manufacturing

Warranty

Warranty1 Year

Compliance & Certifications

CertificationsANSI MH30.2, OSHA 1910.26