Global Industrial
Model # :WBB2297936
Global Industrial™ Record Storage Without Boxes 72"W x 30"D x 36"H - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Record Storage Center
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 1800 |
| Max Shelf Capacity | 800 lbs. to 1400 lbs. |
Product Details
| Assembly Required | Yes |
| Type | Without File Box |
| Shelf Capacity | 900 lbs |
| Color | Gray |
| Number of Boxes | 0 |
| Country of Origin | USA |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | B2297936 |
| Shelf Material | Wood Deck |
| Brand | Global Industrial |