Record Storage Center
Rugged 200 test corrugated transfer file boxes protect and organize records with double-thick front and back walls, large label area and hand holes for easy lifting. Boxes fit securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Global Industrial
Model # :WBB2297945
Global Industrial™ Record Storage With Boxes 72"W x 15"D x 36"H - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 15 in |
| Height | 36 in |
| Weight Capacity | 1800 |
| Max Shelf Capacity | 800 lbs. to 1400 lbs. |
Product Details
| Assembly Required | Yes |
| Type | With File Box |
| Shelf Capacity | 900 lbs |
| Color | Gray |
| Number of Boxes | 20 |
| Country of Origin | USA |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | B2297945 |
| Shelf Material | Wood Deck |
| Brand | Global Industrial |