Simplehuman® Steel Rectangle Step/Pedal Trash Can, 1.3 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Discreet and stylish, the Simplehuman® 1.3 Gallon (5L) Slim Step Can in matte black steel offers compact waste disposal for bathrooms, vanity areas, and home offices. Its slim profile slips easily into narrow gaps, while an internal liner pocket stores and dispenses fresh bags right inside the bin. Features a strong steel foot pedal engineered for long-lasting use, smooth soft-close lid motion, and a removable inner bucket made from recycled plastic. Fits Code B custom fit liners for an exact, slip-free fit.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/16 in |
| Depth | 12-5/8 in |
| Height | 12-3/16 in |
Product Details
| Type | Step Can |
| Color | Black |
| Lid | Yes |
| Capacity | 1.3 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Matte |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2101 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |