- Heavy chrome plating for weather resistance
- Double-bolted hardened steel shackle
- No tools required to change combination
ABUS Steel Resettable 3-Dial Combination Padlock 160/40 C 1/2" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$167.70 Sold in packages of 6 / $27.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 11/16 in |
| Height | 2-25/32 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 57/64 in |
| Shackle Inside Width | 15/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Padlock |
| Type | Resettable, Set-Your-Own |
| Color | Gray |
| Series | 160 |
| Accessory Type | Lock |
| Shackle Material | Hardened Steel |
| Description | Combo Padlock-Front Faced |
| Package Quantity | 6 |
| Manufacturers Part Number | 12611 |
| Brand | Abus |