ABUS Combination Dial Padlock 78/50 Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
3-Digit combination, high protection against manipulation, ideal for lockers.
PRICE
$69.00 Sold in packages of 6 / $11.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Depth | 1-5/16 in |
| Height | 2-61/64 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 13/16 in |
| Shackle Inside Width | 53/64 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Padlock |
| Type | Preset, One Combination |
| Color | Blue |
| Series | 78 |
| Accessory Type | Lock |
| Shackle Material | Hardened Steel |
| Description | Combo Padlock-Front Faced |
| Package Quantity | 6 |
| Manufacturers Part Number | 78813 |
| Brand | Abus |