- Heavy chrome plating for weather resistance
- Double-bolted hardened steel shackle
- No tools required to change combination
ABUS Steel Resettable 4-Dial Combination Padlock Chrome 160/50 C 2" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.70 Sold in packages of 6 / $44.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 11/16 in |
| Height | 3-3/8 in |
| Shackle Diameter | 5/16 in |
| Shackle Inside Height | 1-1/64 in |
| Shackle Inside Width | 1-9/64 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Padlock |
| Type | Resettable, Set-Your-Own |
| Color | Gray |
| Series | 160 |
| Accessory Type | Lock |
| Shackle Material | Hardened Steel |
| Description | Combo Padlock-Front Faced |
| Package Quantity | 6 |
| Manufacturers Part Number | 12811 |
| Brand | Abus |