- Diskus 2-3/8" width
- 5/16" Diameter shackle
- Stainless steel - inside and out
- 100% Non-corrosive
- Deep welding technology offering maximum strength
- Anti-cut plate
- Weather cover protecting keyway
- Precision pin tumbler cylinder with extra plating for ultimate corrosion resistance
- Made in Germany
ABUS All Weather Steel Diskus Padlock 24IB/60 KA Keyed Alike - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$245.70 Sold in packages of 6 / $40.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Depth | 1 in |
| Height | 2-23/64 in |
| Weight | 0.5 lbs |
| Shackle Diameter | 3/16 in |
| Shackle Inside Height | 1/2 in |
| Shackle Inside Width | 11/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Shrouded Padlock |
| Type | Keyed Alike |
| Color | Gray |
| Series | Diskus Series |
| Accessory Type | Lock |
| Shackle Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Shrouded Padlock |
| Package Quantity | 6 |
| Manufacturers Part Number | 24046 |
| Brand | Abus |