- Tempered stainless steel
- Satin chrome finish
- Clear easy to see graduations
Mitutoyo 182-165 Steel Rule
Write a Review
|
Questions & Answers (0)
Product Description
Steel Rule, 24"/600mm ( 1/32, 1/64", 1mm, 0.5mm), 3/64" Thick X 1 - 3/16" Wide, Satin Chrome Finish
PRICE
$74.95
1
1
Available on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 in |
| Width | 1-3/16 in |
| Min Measurement | 1/64 in |
| Max Measurement | 600 mm |
Product Details
| Digital | No |
| Type | Ruler |
| Color | Silver |
| Flexibility | Rigid |
| Coating | Satin-Chrome |
| Mechanical Or Digital | Mechanical |
| Fraction Option | Yes |
| Graduation | 1/32, 1/64, 1, 0.5mm in |
| Material | Stainless Steel |
| Description | Steel Rule |
| Metric Markings | Yes |
| Manufacturers Part Number | 182-165 |
| Brand | Mitutoyo |