Stackbin® Steel Sectional Hopper Bin, 6 Compartments, 37"W x 12"L x 4-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Sectional Stackbins are constructed of heavy-gauge steel with a stacking capacity of 5000 pounds and are available in six different sizes. Each sectional is a one tier unit that stacks on top of each other to form a storage unit perfect for assembly applications. All Section Bins are 37" wide. Compartment Size: 5 1/2"W x 12"D x 4 1/2"H. Features 16 Gauge Base and 18 Gauge Bins.
PRICE
$119.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 37 in |
| Height | 4-1/2 in |
| Compartment Width | 5-1/2 in |
| Compartment Depth | 12 in |
| Compartment Height | 4-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Blue |
| Dividers | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3-1SSBL |
| Brand | Stackbin |