Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB970470

MPN #: 1239-SB807YL

Quantum 1239-SB807 Steel Shelving with 12 8"H Plastic Shelf Bins Yellow, 36x12x39-SB4 Shelves

Product Description
Quantum 1239-807 Steel Shelving with 12 8"H Plastic Shelf Bins Yellow, 36x12x39-4 Shelves

The sturdy steel shelving shelf bin system comprises of a shelving unit and 8"H plastic shelf bins. These durable polypropylene nestable shelf bins feature a molded-in label holder, built-in rear hang-lock which allows bins to tilt out for complete access when on shelving. A wide hopper front allows complete access to the contents of the bin. This all-in-one unit is easy to clean and will not rust or corrode. The steel shelving has a smooth powder coat finish. Shelving assembles easily.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height39 in
Weight51 lbs

Product Details

Assembly RequiredYes
Shelf Capacity400 lbs
Bin Quantity (Bin Size)12(D8)
ColorYellow
Number of Bins12
Number of Shelves4
MaterialSteel
Bin ColorYellow
Manufacturers Part Number1239-SB807YL
Bin MaterialPolypropylene
Shelf Material20 Gauge Steel
BrandQuantum Storage Systems
Shelf Color FamilyGray