Global Industrial
Model # :WB562199A
Global Industrial 6 Shelf, Open Steel Shelving, 36"W x 18"D x 85"H, Starter, 18 GA, Gray
|
Questions & Answers (0)
Product Description
These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel.
PRICE
$255.95
1
1
Backordered, expected around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 85 in |
| Weight Capacity | 4000 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Style | Open Shelving |
| Number of Shelves | 6 |
| Material | Steel |
| Unit Type | Steel Shelving |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited yr |