x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf

Item #: WB234406A

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Steel Shelf 48x12 With 4 Clips (20 GA)

    $18.75

  • Magnetic Label Holders 6"W X .75"H (12 pcs/pkg)

    $11.50

Price: $137.95

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $137.95 ea.
  • Buy 2-5 $133.95 ea.
  • Buy 6+ $129.95 ea.

Quantity

Customers Also Viewed

At discount prices...completely adaptable...adjustable. Quickly assembled. Customized to your special needs at no extra cost. These heavy duty steel shelving units have been engineered to adapt to your storage requirements. Ideal for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion, give maximum paint adhesion. Finished in long lasting gray baked-on enamel. See Right for extra shelves.

  • BRAND Global Industrial
  • ASSEMBLY Unassembled
  • WIDTH INCHES 48
  • UNIT TYPE Boltless Clip
  • MODEL 234406A
  • NUMBER OF SHELVES 5
  • MANUFACTURERS PART NUMBER 234406A
  • HEIGHT INCHES 97
  • DEPTH INCHES 12
  • Base Model Number 234406
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION Steel
  • SHELF CAPACITY LBS 525
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Tri-Boro Klip-It Open Starter, OSK97-1248-5, 48"W x 12"D x 97"H, 5 Shelves, 20 Ga, Dark Gray

Item #: B853736

Not Yet Rated

Usually ships in 10 to 13 days

$165.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf

Item #: WB234406A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 20 Ga 48"Wx12"Dx97"H Open Clip Style 5 Shelf
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant