Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB652794YL

Global Industrial™ Steel Shelving With 18 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves

Product Description
These sturdy steel shelves include plastic shelf bins. sturdy steel shelf unit is reinforced with anti-sway ribs and finished in gray enamel. plastic shelf bins are designed to fit efficiently on Shelving. Their rugged plastic withstands moisture, chemicals, grease and oil. Features reinforced ribbed construction for added strength, slotted label holders , a wide hopper front and V-Notch catches shelf to prevent spillage. Nestable when empty to save space. Shelving assembles easily.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$405.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height39 in

Product Details

Assembly RequiredYes
Shelf Capacity750 lbs
Bin Quantity (Bin Size)18(J4)
ColorYellow
Number of Bins18
StyleOpen Shelving
Number of Shelves7
MaterialSteel
Bin ColorYellow
Manufacturers Part Number652794YL
Bin MaterialPolypropylene
Shelf Material20 Gauge Steel
BrandGlobal Industrial
Shelf Color FamilyGray

Warranty

Warranty1 yr