Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Timber Tuff

Model # :WBB2187103

MPN #: TMW-11

Timber Tuff™ Manual Log Splitter TMW-11 - Steel - 33-3/4" x 2-3/4" x 2-3/4"

Product Description
Timber Tuff's TMW-11 Manual Log Splitter is a tool especially designed to make your life easier. This Manual Log Splitter splits logs easily with the powerful 8 lb. slide hammer. The slide travel of the hammer is 11.5" to give you a powerful splitting force with the hammer. Constructed of heat-treated, heavy-duty steel for a durable and reliable product that is long-lasting. Featuring a comfort grip handle, this tool provides you with a secure hold on the Log Splitter. This safer alternative to axes and mauls is perfect for splitting firewood.
  • Measures 44" in length and weights only 14 lbs.
  • Splits logs easily with the powerful 8 lb. slide hammer with a slide travel of 11.5"
  • Constructed of heat-treated, heavy-duty steel, giving you a durable and long-lasting product
  • Features a comfort grip handle to provide you with a secure hold on the splitter
  • Safer alternative to axes and mauls
  • Perfect for splitting firewood
  • 1 year limited Manufacturer's parts warranty


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-3/4 in
Depth2-3/4 in
Height2-3/4 in
Weight15 lbs

Product Details

Assembly RequiredNo
TypeSteel
ColorBlack
StyleLog Splitter
MaterialSteel
DescriptionManual Log Splitter
Package Quantity1
Manufacturers Part NumberTMW-11
BrandTimber Tuff

Warranty

Warranty1 yr