Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253695

MPN #: HOOK-S-10

Vestil™ Steel Swivel Hook with Shackle, 1-5/8'' Diameter, 10000 lb. Capacity

Product Description
Easily connect to hoisting hooks, hook plates or booms using a swivel hook with shackle.

Features:
  • Swivel hook includes shackle for optimal use
  • Easy to assemble or attach through bolt on design
  • Ideal for hoisting hooks, hook plates or booms for productive results
  • Forged steel construction for maximum strength and durability


PRICE
$135.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width6-1/2 in
Height2 in
Weight Capacity10000 lbs
Weight9 lbs
Diameter1-5/8 in

Product Details

Assembly RequiredNo
TypeHook with Shackle
ColorSilver
StyleSwivel Hook
MaterialSteel
Package Quantity1
Manufacturers Part NumberHOOK-S-10
BrandVestil