- Style B S-Hook of alloy steel construction and powder-coated black to resist rust and corrosion
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Proof load certificates available upon request
M&W 1/4" Style B S-hook
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 195 lbs |
| Weight | 0.1 lbs |
| Dimension C | 0.75 in |
| Dimension A | 0.25 in |
| Dimension B | 2.75 in |
| Diameter | 1/4 in |
| Dimension D | 0.75 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Style | B |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 14198 |
| Brand | M&W |