Swobbit Stainless Steel Gaff Hooks- SW66670
Write a Review
|
Questions & Answers (0)
Product Description
Swobbit's Stainless Steel Gaff hooks are designed for light duty use. Uni-Snap quick release adapter is designed to work with the Perfect Pole.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Gaff Hooks |
| Color | Metallic |
| Manufacturers Part Number | SW66670 |
| Brand | Swobbit |