Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TVH Parts

Model # :WBB563120

MPN #: SY9725

10 Gal. Steel LPG Forklift Tank - 104 Lb. Water Capacity - SY9725

Product Description
Steel construction. 10 gallon capacity.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$425.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height33-5/16 in
Weight43.2 lbs
Full Fuel Weight43.50 lbs
Collar Diameter10-1/4 in
Tare Capacity43 lbs
Water Weight Capacity104.00 lbs

Product Details

TypeManchester
MaterialSteel
LPG Capacity10
Manufacturers Part NumberSY9725
BrandTVH Parts