✓ Sophisticated mahogany top
✓ Cable grommet allows simple wire management
✓ 2 sets of desk keys are included
Teachers rejoice. The Interion® Steel Teachers Desk is a modern and updated desk that makes for a great addition to any classroom or office. Sturdy steel base adds long lasting durability while the laminate top is easy to clean and maintain. Single pedestal drawer is left and right hand reversible and includes 1 file cabinet that can accommodate both letter and legal sized files. Pull out pencil drawer allows easy access for small accessories. 2 sets of keys (not keyed alike) are included. Single grommet hole on the tabletop and on the back panel allow for easy cable wiring. Adjustable height feet glides allow you to level your desk on any surface. Overall dimensions: 48"W x 30"D x 30-1/2"H.
Interion by Global Industrial
Model # :WB695631MH
Interion® Steel Teachers Desk, 48"W x 30"D, Mahogany Top with Black Frame
|
Questions & Answers (0)
Product Description
PRICE
$709.00
1
1
Backordered, expected around 03/03/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 30-1/2 in |
| Weight | 98 lbs |
Product Details
| Assembly Required | Yes |
| Type | Teacher's Desk |
| Number of Pedestals | 1 |
| Number of Locking Drawers | Yes |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Mahogany |
| Number of Drawers | 2 |
| Pedestal Type | Box/Box |
| Capacity | 1 Person |
| Center Drawer | Yes |
| Description | Steel Office Pedestal Desk |
| Frame Material | Steel |
| Manufacturers Part Number | 695631MH |
| Collection | Traditional |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |