Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3254009

MPN #: TM-60-AC

Vestil™ Steel Tilt Master AC Powered, 6000 lb. Capacity Blue

Product Description
The tilt master lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. The tilter will function as transporters by moving completed products from work station to work station without waiting for a fork truck. The lift has a thin profile to allow the user to get as close to the load as possible, a standard floor lock and rolls easily on the phenolic steering wheels. It is designed to be used with open bottom pallets or skids. This unit is powered by an electric AC motor.

Features:
  • Folding ergonomic handle
  • Two rigid and two swivel casters provide smooth and efficient mobility
  • 90 Degrees tilt angle allows for better ergonomic access
  • Push button hand control for quick lifting and lowering


PRICE
$6,979.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75-9/16 in
Width41-1/16 in
Height28-5/16 in
Raised Height76-5/16 in
Weight Capacity6000 lbs
Weight739 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeTote Dumper & Lifter
Powered or Manual LiftPowered
ColorBlue
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
OperationPowered
Manufacturers Part NumberTM-60-AC
BrandVestil

Warranty

Warranty1 Year