Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB298918

MPN #: MT1-2436-36-ED

Little Giant® Stationary Machine Table W/ Drawer, Steel Square Edge, 36"W x 24"D x 36"H, Gray

Product Description
The machine table comes with 12 ga smooth steel top that won't warp or splinter. The legs and braces are 1-1/2" x 1-1/2" angle iron. This all-welded unit ships set up and ready for immediate use. The accessory drawer measures 13"W x 15"D x 5"H. This product is made in USA.

PRICE
$505.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
505.00
Buy 6 units - 11 units
479.95Save $25.05 (5%)
Buy 12+ units
469.95Save $35.05 (7%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height36 in
Weight Capacity2000 lbs

Product Details

Assembly RequiredNo
ColorGray
Number of Drawers1
Edge TypeSquare
Country of OriginUSA
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberMT1-2436-36-ED
Top MaterialSteel
BrandLittle Giant