Treston Steel Upright Tube Module, 1xM48"W x 2-3/4"D x 62-5/16"H, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Upright tubes are the foundation for adding accessories and expanding the functionality of Treston workstations. These vertical supports allow shelves, lighting, tool panels, and other accessories to be mounted above the work surface, helping keep tools and materials organized.
Each additional bay creates more mounting space for accessories, making it easy to expand storage and organization as workstation needs grow. Accessories are fully compatible with Treston upright systems. Simply select accessories that match the width of the upright bay module.
Upright tubes can be installed on Cornerstone, Concept, TED, and TP workbenches, providing a flexible framework for configuring efficient, well-organized workstations in a wide range of industrial environments.
Each additional bay creates more mounting space for accessories, making it easy to expand storage and organization as workstation needs grow. Accessories are fully compatible with Treston upright systems. Simply select accessories that match the width of the upright bay module.
Upright tubes can be installed on Cornerstone, Concept, TED, and TP workbenches, providing a flexible framework for configuring efficient, well-organized workstations in a wide range of industrial environments.
PRICE
$299.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2-3/4 in |
| Height | 62-5/16 in |
| Weight Capacity | 220 lbs |
Product Details
| Type | Uprights |
| Country of Origin | Finland |
| Material | Steel |
| Package Quantity | 1 |
| Color | Light Gray |
| Manufacturers Part Number | 14-UTM1X1200L-49 |
| Brand | Treston |