Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB2841861

MPN #: SBUP53

BOSTONtec Single Bay Slotted Uprights

Product Description
  • Mounts on all standard cantilevered style workstation frames
  • Required to mount any BOSTONtec workstation accessories including shelves, bin rails, dividers, back screens, lights, power bars and spool rods
  • Slotting pattern allows adjustment of modules in 1 inch increments
  • Built-in 1" x 1" utility channel for power and air
  • 250 pound load capacity
  • Two mounting options: 33" or 43" above work surface
  • Includes cross bar and mounting brackets
  • Finished with a gray epoxy powder coat
  • Weight with mounting brackets is 38 pounds
  • Basic installation required

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$255.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-3/4 in
Depth2-1/3 in
Height53 in
Weight Capacity250 lbs
Weight24 lbs

Product Details

Assembly RequiredYes
TypeUprights
Country of OriginUSA
Package Quantity1
ColorGray
Manufacturers Part NumberSBUP53
BrandBOSTONtec