Valley Craft Steel Utility Cart with 4 Shelves, 3600 lb. Capacity, 53"L x 30"W x 56"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® 4-Shelf 12 Gauge Utility Cart makes stocking, picking, and transporting products quick and efficient. Made from heavy duty 12-gauge steel and fully welded, this utility cart is the most durable on the market. Load capacity holds up to 3,600 lbs. and is built to hold up under the most strenuous conditions. A clearance of 14-1/2" between shelves on the 4-Shelf 12 Gauge Utility Cart provides ample space for storing and moving a large range of products. Outfitted with (4) non-marking heavy duty phenolic casters (2 rigid, 2 locking swivel), these carts generate superior balance and control as you navigate your workspace. Cart is also equipped with an ergonomic push bar handle that extends an additional 4-1/2". Valley Craft's® 4-Shelf 12 Gauge Utility Carts have a powder coat paint finish for a premium look. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
PRICE
$735.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 30 in |
| Height | 56 in |
| Weight Capacity | 3600 lbs |
| Weight | 237 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 14-1/2 in |
| Gauge | 12 ga |
| Top Shelf Height | 48 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Red |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | F89229RDPH |
| Brand | Valley Craft |