Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218105

MPN #: S-MU-VRGR-72

Vestil™ Steel Vertical Roll Gripper/Rotator, 800 lb. Capacity

Product Description
A vertical roll gripper/rotator is perfect for the manufacturing and distributing industries. A walk behind design with a single handle control makes maneuvering into the desired position easy. The compact design allows the unit to get into small areas where other lifting devices can't reach. A robust lifting capacity lets users transfer more rolls in fewer trips, maximizing efficiency. Long term battery charge allows for constant daily use without needless downtime. Powder coated finish for added baked in toughness.

Features:
  • Expansive lift height for use in an array of areas
  • Battery powered for consistent use
  • Secure grip during positioning
  • Full controls on handle and around steering area


PRICE
$22,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width32 in
Height79-3/4 in
Raised Height72 in
Weight Capacity800 lbs
Weight1482 lbs
Wheel Diameter5-7/8 Front / 10 Rear in

Product Details

Assembly RequiredNo
Wheel MaterialPoly-On-Steel
PowerLead Acid
TypeDrum Lifter
Powered or Manual LiftPowered
Drum CompatibilitySteel Drum
ColorBlack/Yellow
Caster Type(2) Rigid
Wheel Type2 Front, 1 Rear
Capacity55 gal
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberS-MU-VRGR-72
BrandVestil

Warranty

Warranty1 Year