Safco® Evos™ Series Steel Garbage Can w/ Ash, 38 Gallon, 9935BL
Write a Review
|
Questions & Answers (0)
Product Description
Trash it or Ash it, you choose Steel or composite waste receptacles give you the right style for your space. The Evos Series Waste Receptacles are made of durable steel frames with either perforated steel panels or composite horizontal boards. Durable for the outdoors and subtle enough for any large capacity indoor needs, alike No assembly required.
PRICE
$929.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Depth | 21 in |
| Height | 41 in |
| Diameter | 21 in |
Product Details
| Assembly Required | No |
| Type | Ash & Trash Receptacle |
| Color | Black |
| Lid | Yes |
| Capacity | 38 gal |
| Lid Type | Ashtray Lid |
| Material | Metal |
| Manufacturers Part Number | 9935BL |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Safco |
Warranty
| Warranty | Manufacturer's Limited Lifetime |