Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162648

MPN #: AG-36AU

UltraSite® Augusta Steel Outdoor Trash Can with Ash Urn Lid, 36 Gallon Capacity, Black

Product Description
The Augusta Trash Receptacle comes in a smooth vertical slat.

Features:
  • 36 gallon capacity
  • Only available in powder coat finish
  • 1-1/2" x 1/4" flat steel strips
  • Top and bottom rings are 1" pipe
  • All MIG welded frame
  • Portable and/or surface mount
  • Flat Top Lid and liner included
  • Material: Sides are fabricated with 1-1/2" x 1/4""flat steel strips. Top and bottom rings are 1" pipe. Bottom plate fabricated from 10 gauge sheet steel precision punched. All electrically MIG welded
  • Receptacle Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
  • Receptacle Dimensions: 26-1/2" diameter x 29-1/4" high
  • Lid Material: Top plate shall be fabricated from 18 gauge steel flat, spun to form. Vertical posts are 1/2" diameter steel rods. Bonnet top shall be fabricated from 20 gauge steel flat, spun to form. Ash urn shall be fabricated from 20 gauge steel flat, spun to form. All electrically MIG welded
  • Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
  • Receptacle Dimensions: Center opening shall be an 8" inside diameter. The overall dimensions shall be 24" diameter x 13" high
  • 32 Gallon Liner: Made of heay duty plastic
  • Overall Dimensions Including Top: 26-1/2"" in diameter x 39-1/2"" high x 36 gallon capacity


PRICE
$1,605.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth26-1/2 in
Height29-1/4 in
Diameter26-1/2 in

Product Details

Assembly RequiredNo
TypeAsh & Trash Receptacle
Liner MaterialPlastic
ColorBlack
Lid Color FamilyBlack
Opening8
LidYes
Capacity36 gal
Lid TypeAsh Urn Lid
MaterialSteel
Manufacturers Part NumberAG-36AU
Indoor/OutdoorOutdoor
CollectionAugusta
ShapeRound
BrandUltraSite