Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2297342

Global Industrial 3 Shelf Heavy Duty Boltless Shelving Starter 60Wx24Dx60H, Laminate Deck, USA

Product Description
Boltless Wide Span Storage Rack with Laminate Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Decking is made of sturdy 1/2" thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish.

This 60"W model with 1200 lb. capacity per shelf includes 1 center deck support per shelf.

Each level consists of (2) pieces of 30" x 24" decks to save on shipping costs.

PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
269.95
Buy 3+ units
259.95Save $10.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height60 in
Weight119.1 lbs
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeLaminate Deck
Shelf Capacity1200 lbs
ColorGray
StyleDouble Rivet
Country of OriginUSA
Mobile or StationaryStationary
Includes3 Adjustable Shelves, 1 Center Deck Support Per Shelf
Number of Shelves3
MaterialSteel
Deck TypeLaminate Deck
DescriptionWide Span
Package Quantity1
Manufacturers Part NumberB2297342
Unit TypeHeavy Duty
Shelf MaterialLaminate
BrandGlobal Industrial
Shelf Color FamilyWhite