Heavy Duty Boltless Shelving
Select
Heavy Duty Boltless Shelving units are robust vertical storage solutions capable of storing loads from 1,001 to 2,000 lbs. Its boltless design allows for quick and easy setup without nuts or bolts, cutting down on assembly time. Sturdy steel frame construction and strong rivet beams ensure strength and lasting durability. Its decking is adjustable and feature an open design for increased versatility, allowing easy access to stored equipment, parts, and tools. Ideal within demanding commercial and industrial environments.
Heavy Duty Boltless Shelving Accessories
Filters
Width
Depth
Height
Number of Shelves
Shelf Capacity
Shelf Type
Global Industrial™ Heavy Duty Boltless Shelving

Global Industrial™ Heavy Duty Boltless Shelving provides easy assembly with its positive interlocking beam-and-post connections. With a shelf load capacity of up to 2000 lbs, durable steel metal framing, and sturdy rivet beams they ensure stability and strength, allowing the storage of heavy items. Its open design allows 4-way access to extra heavy tools, parts, and equipment.
| Starter | Add-Ons | |||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Shelf Type | Price | Model # | |||||
![]() | 36 in | 12 in | 36 in | 2 | 1800 lbs | Shelf Type | as low as $51.95 Save $2.00 (4%) | Ships Same Day WBB3171187 | ![]() | $51.95 | WBB3171301 | |||
![]() | 36 in | 12 in | 48 in | 3 | 1800 lbs | Shelf Type | as low as $72.95 Save $4.00 (5%) | Ships Same Day WBB3171188 | ![]() | $72.95 | WBB3171302 | |||
![]() | 36 in | 12 in | 60 in | Number of Shelves | 1800 lbs | Shelf Type | as low as $81.95 Save $4.00 (5%) | Ships Same Day WBB3163843 | ![]() | $78.95 | WBB3163984 | |||
![]() | 36 in | 12 in | 72 in | Number of Shelves | 1800 lbs | Shelf Type | as low as $89.95 Save $5.00 (5%) | Ships Same Day WBB3163844 | ![]() | $91.95 | WBB3163996 | |||
![]() | 36 in | 12 in | 84 in | Number of Shelves | 1800 lbs | Shelf Type | as low as $97.95 Save $2.00 (2%) | Ships Same Day WB785501GY | ![]() | $93.95 | WB785519GY | |||
![]() | 36 in | 12 in | 96 in | Number of Shelves | 1800 lbs | Shelf Type | as low as $105.95 Save $4.00 (4%) | Ships Same Day WBB3163846 | ![]() | $99.95 | WBB3163997 | |||
![]() | 36 in | 12 in | 120 in | Number of Shelves | 1800 lbs | Shelf Type | as low as $119.95 Save $10.00 (8%) | WBB3170893 | ![]() | $15.25 | WB601902 | |||
![]() | 36 in | 18 in | 84 in | Number of Shelves | 1800 lbs | Shelf Type | as low as $109.95 Save $10.00 (8%) | Ships Same Day WB785502GY | ![]() | $109.95 | WB785520GY | |||
![]() | 36 in | 18 in | 120 in | Number of Shelves | 1800 lbs | Shelf Type | as low as $135.95 Save $4.00 (3%) | WBB3170896 | ![]() | $20.50 | WB601903 | |||
![]() | 36 in | 24 in | 48 in | 3 | 1800 lbs | Shelf Type | as low as $95.95 Save $4.00 (4%) | Ships Same Day WBB3171231 | ![]() | $96.95 | WBB3171449 | |||
Showing 1-10 of 157 results
Global Industrial™ Heavy Duty Boltless Shelving - Made in USA

Built with industrial-grade steel, Global Industrial™ Heavy Duty Boltless Shelving is made in the USA and has a boltless design and requires no tools to assemble. Constructed with a durable metal frame and rivet beams, these boltless shelves have a shelf capacity ranging from 1001-2000 lbs. Its open-design allows easy access to equipment, parts, tools, and material from all sides.
Global Industrial™ Heavy Duty Z-Beam Boltless Shelving

Global Industrial™ Heavy Duty Z-Beam Boltless Shelving has double riveted, horizontal beams that are roll-formed to a Z-profile for added shelf capacity from 1001-2000 lbs. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools, bolts or clips. Open design allows four side access providing maximum flexibility. Decking sits flush increased stability.
Showing 1-10 of 25 results
Hallowell Heavy Duty Boltless Shelving

Hallowell Heavy Duty Boltless Shelving features storage shelves with flange-formed steel deck construction to withstand load capacities between 1,000 and 2,000 lbs. The open design of these heavy-duty storage shelves provide four-way access to stored equipment for quick, easy retrieval, and the boltless shelves utilize double-rivet angle beams to simplify assembly without sacrificing sturdiness.
Showing 1-10 of 14 results
Hallowell Rivetwell Heavy Duty Boltless Shelving

Hallowell Heavy Duty Boltless Shelving are ideal storage systems for commercial or industrial facilities. Its durable steel frame construction and rivet beams support strong shelf decks with weight capacities ranging from 1001-2000 lbs. enabling storage of heavy material, goods, parts, and equipment. Easy assembly requiring no bolts or tools. Its open-design allows for easy access on all 4 sides.
Showing 1-10 of 33 results

Edsal MuscleRack™ Heavy Duty Boltless Shelving


















