Vestil Steel Work Station Electric Hydraulic Scissor Table, 48"L x 32"W, 1500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The work station electric hydraulic scissor table is designed to raise products up to an ergonomic working height. It maximizes safety with minimum space requirements and is ideal for all types of manufacturing and warehouse facilities. The external power unit can be located eight (8) feet away from the unit and comes with a standard hand control. An electric toe guard also comes standard with the unit.
PRICE
$2,649.00
1
1
Expected on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 32 in |
| Lowered Height | 7 in |
| Raised Height | 36 in |
| Weight Capacity | 1500 lbs |
| Weight | 414 lbs |
| Platform Width | 48 in |
| Platform Length | 32 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Yellow |
| Lift Type | Electric-Hydraulic |
| Voltage | 460 V |
| Control | Hand Operated |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | EHLT-WS-3248-1.5-36 |
| Brand | Vestil |