Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB54042

MPN #: EHLTT-4848-4-47

Lift & Tilt Scissor Table EHLTT-4848-4-47

Product Description

Performs both lifting and tilting operations. 45° tilt standard. Restraining chain and 12" high lip keep load in place during tilting. Safety features include: electric toe guard to protect worker from pinch points during lowering of table, velocity fuses to stop travel due to loss of hydraulic pressure, 4 push-button hand pendant control on a 8 foot coil cord, upper limit switch to stop travel at maximum height reducing motor wear and maintenance prop. End tilt standard, side tilt available. Optional accordion skirting available for both the lifting and tilting portions of the table. Note: Overall Length = 55-1/2".

PRICE
$9,659.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
9659.00
Buy 2 units
8739.00Save $920.00 (10%)
Buy 3+ units
8465.00Save $1194.00 (12%)
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55-1/2 in
Width48 in
Lowered Height11 in
Raised Height47 in
Weight Capacity4000 lbs
Platform Width48 in
Usable Length47-3/4 in
Platform Length48 in

Product Details

TypeSingle Scissor Lift Table
Lift TypeHydraulic
Voltage460 V
ControlHand Operated
MaterialSteel
OperationPowered
Phase3
Manufacturers Part NumberEHLTT-4848-4-47
Motor Horsepower2 HP
Platform Tilt Degrees45 °
BrandVestil