Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185387

MPN #: 35201

Hougen® Step Drill, HSS TiN Coated, 3/16"-1/2" Dia. x 1/16" Increments

Product Description
Hougen® Step Drills allow the convenience of drilling multiple size holes using one drill bit. These tools offer improved tool life because they are made premium Cobalt M42 HSS and TiN coated. The Hougen® split point quickly starts the hole and the double angled flutes increase penetration speed. For use in sheet metal, aluminum, stainless steel and some plastics.

Features:
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools


PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/16 - 1/2
Shank Size1/4 in
Diameter3/16 - 1/2
Increments1/16 4G
Hole Diameter3/16 - 1/2

Product Details

TypeStandard
Measuring SystemFractional
Number of Steps5
For Use WithChuck
CoatingTiN
StyleMulti Stepped Drill
FinishTiN
MaterialHSS
Point TypeSplit
Package TypeClamshell
DescriptionStep Drill
Package Quantity1
Drill TypeStep Drill
Manufacturers Part Number35201
Number of Flutes2
BrandHougen