Fellowes® Wire Step File®, 8 Sections, Silver
Ideal for sorting letter or legal documents. Includes 8 stepped sorter compartments. Steel sorter is 100% recyclable. Wire design will not collect dust. Desktop File Folder Sorter Type: Inclined File Sorter; Material(s): Wire.Fellowes® Wire Step File®, 8 Sections, Silver - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.00 Sold in packages of 4 / $22.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/8 in |
| Depth | 12-1/8 in |
| Height | 11-7/8 in |
Product Details
| Type | Desktop Organizer |
| Material | Metal |
| Number of Compartments | 8 |
| Description | Wire Step File |
| Color | Silver |
| Manufacturers Part Number | 72604 |
| Brand | Fellowes |