Safco® 5201 Wire Mobile File - Black
|
Questions & Answers (0)
Product Description
Get your files wired! And no connections needed! This Mobile File is extremely functional and versatile with a contemporary look and wire steel construction. The cart is designed to accommodate letter or legal-size hanging folders and rolls easily on four swivel casters (2 locking) so you can easily slide the cart under a work surface to open up floor-space.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 14 in |
| Height | 20-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 12 lbs |
| Wheel Diameter | 2 in |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Wheel Type | Swivel Casters, 2 with Brakes |
| Material | 12-gauge Steel |
| Description | Wire Mobile File |
| Manufacturers Part Number | 5201BL |
| Brand | Safco |