Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079402

MPN #: 1021251640

Blickman Step Stool 1250 Chrome w/o Handrail w/Mounting Holes, 14-1/4"W x 11-3/8"D x 9"H

Product Description
Blickman's 1250 Chrome Foot Stool consists of one step 9" off the ground with non slip rubber treads and feet tips.

Features:
  • One 9" step
  • Black non slip rubber treads & feet tips
  • Handrail


PRICE
$57.95

Min. purchase quantity is 2
2
2
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8 in
Width14-1/4 in
Height9 in
Weight Capacity300 lbs
Seat Height14-1/4W x11-3/8D x 9H in

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps1
ColorChrome
MaterialChrome Black Non-Slip Rubber
DescriptionStep Stool with Mounting Holes
Package Quantity1
Manufacturers Part Number1021251640
BrandBlickman

Warranty

WarrantyLifetime Limited