Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145014

MPN #: 11933

Little Giant®Jumbo Step Step Stool, Type IAA - Special Duty, 3 Step

Product Description
Jumbo Step™ Fiberglass Step Stool with Handrail. The Jumbo Step™ is a lightweight aluminum stepladder, and with its compact design, it is the perfect tool for small-scale or at-home projects. Available in 2, 3 and 4-step models, this ladder meets or exceeds all OSHA and ANSI standards, and is rated Type IAA to hold 375 lbs.

Features:
  • Keep your tools close at hand. The integrated tool tray on the handrail allows you to place your phone, hammer, drill or other materials on the tray for easy access while working.
  • The Jumbo Step™ has a rotating safety handrail for added stability. This feature helps step stool users to feel more secure and confident while working at heights.
  • With the Jumbo Step™ ultra-wide steps, it feels like walking up a staircase, not a ladder. It is made from lightweight, aircraft grade aluminum and its steps feature a safe, non-slip surface.
  • Rotating safety handrail doubles as a tool tray for your tools, phone, or other materials
  • Lightweight, easy to carry, and folds into a slim storage profile
  • Non-Conductive, Hi-Viz Green Fiberglass increases visibility and is safe to work around electricity


PRICE
$199.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width21 in in
Height26 in
Weight Capacity375
Weight18
Height to Top Step/Platform26 in

Product Details

Assembly RequiredNo
TypeStool
Number of Steps3
ColorGreen
MaterialFiberglass
Description3 Step Stool w/ Handrail
Package Quantity1
Manufacturers Part Number11933
BrandLittle Giant

Warranty

Warranty1 yr