Easy Access – High-capacity condiment centers keep garnishes organized for holding and serving needs.Split Notched Lids – Transparent lids allows room for condiment spoons (sold separately) and reduces cross-contamination.Compact Design – Fits easily on countertops when space is limited.Easy-to-Clean – Durable stainless steel condiment center easily wipes clean to maintain and attractive presentation.
San Jamar® B4706INL, Two Tier Condiment Trays w/Notched Lids, 6 Qts.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$465.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/8 in |
| Depth | 12 in |
| Height | 8 in |
Product Details
| Capacity | 1 qt. oz |
| Material | Stainless Steel |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Description | Stepped Trays w/ Notched Lids |
| Color | Silver |
| Manufacturers Part Number | B4706INL |
| Brand | San Jamar |
Compliance & Certifications
| Certifications | NSF |