3M Steri-Drape Adhesive Towel Drape 9088, 98" x 60", 25 Each/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
Adhesive Drape Sheet, absorbent prevention fabric Resistant to Strikethrough, Reliable, dependable adhesive, Fluid Control Features, Reliable, dependable adhesive (around aperture, etc.) stays secure throughout the procedure.
PRICE
$465.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 98 |
| Width | 60 |
Product Details
| Type | Drape Sheet |
| Material | Fabric |
| Package Quantity | 50 |
| Color | Blue |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000053599 |
| Brand | Steri-Drape |