Under Buttocks Drape with Fluid Collection Pouch, Absorbent Prevention Fabric Resistant to Strikethrough, Fluid Control Features.
3M Steri-Drape Aperture Pouch Drape 1084, 34" x 42", 30 Each/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,399.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 |
| Width | 42 |
Product Details
| Type | Under Buttocks Drape |
| Material | Fabric |
| Sterile | Yes |
| Package Quantity | 30 |
| Color | Blue |
| Application | Gynecology |
| Manufacturers Part Number | 7000030261 |
| Brand | Steri-Drape |