A variety of drape styles are available to meet your minor procedural needs. Included are 3M™ Steri-Drape™ Small Drape With Adhesive Aperture 1092 and 3M™ Steri-Drape™ Aperture Pouch Drape-1072. The 1092 is made of 3M™ Steri-Drape™ Absorbent Prevention Fabric and comes with an adhesive aperture. The 1072 is plastic and includes a fluid collection pouch. Resistant to Strikethrough, Reliable, dependable adhesive, Fluid Control Features.
3M Steri-Drape Small Drape, Adhesive Aperture 1092, 22" x 25", 25 Each/Carton, 4 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 |
| Width | 25 |
Product Details
| Type | Aperture Drape |
| Material | Fabric |
| Sterile | Yes |
| Package Quantity | 100 |
| Color | Blue |
| Application | EENT |
| Manufacturers Part Number | 7000002539 |
| Brand | Steri-Drape |