Medical Storage Carts
Medical storage carts are an essential component in healthcare facilities as they help in the efficient organization and transportation of medical supplies. They are designed with durability and safety, ensuring that crucial supplies can be easily moved to where medical supplies are most needed. Equipped with locking mechanisms and smooth casters, medical carts are suitable for diverse healthcare settings such as hospitals, medical offices, clinics, and pharmacies.
Most Relevant
General Purpose Medical Storage Carts

General purpose medical storage carts are a versatile and convenient storage solution for hospitals, clinics, and other healthcare facilities. Made with durable materials, these medical carts come with shelves, compartments, and up to six drawers. Our medical carts have four durable casters for mobility; most units include at least two casters with locks or brakes that provide stability.
| Compare | Image | Length | Width | Height | Number of Drawers | Wheel Type | Wheel Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 27-7/8 in | 20-15/16 in | 40-3/8 in | 5 | (4) Swivel Casters, (2) with Brake | 5 in | Ships Same Day WB615248 | $1,749.00 | ||
![]() | 20-3/16 in | 18-3/16 in | 39-5/16 in | 5 | (4) Swivel Casters, (2) with Brake | 5 in | Ships Same Day WB615249 | $1,699.00 | ||
![]() | 33-1/8 in | 20-3/8 in | 45-1/4 in | 3 | (4) Swivel Casters, (2) with Break | 5 in | Ships Same Day WB615246 | $2,149.00 | ||
![]() | 32-1/2 in | 23-2/3 in | 57-1/2 in | - | (4) Swivel Casters, (2) with Brake | 5 in | Ships Same Day WB615255 | $1,849.00 | ||
![]() | 32-1/2 in | 23-2/3 in | 60 in | 1 | (4) Swivel Casters, (2) with Locking Capability | 5 in | Ships Same Day WB615256 | $2,449.00 | ||
![]() | 27-5/8 in | 18-1/8 in | 27-5/8 in | 4 | 2 Locking, 2 Swivel | 3 in | WBB3145787 | $1,859.00 | ||
![]() | 16 in | 19 in | 47 in | 6 | Non-Marking Rubber Swivel, 2 With Brakes | 4 in | WBB815771 | $1,739.00 | ||
![]() | 22-7/8 in | 37-3/8 in | 20-1/8 in | 3 | 2 Locking Casters, 2 Swivel Casters | 4 in | WBB3076458 | $1,649.00 | ||
![]() | 35-7/8 in | 17-7/8 in | 35-5/8 in | 3 | Casters | 3 in | WBB3145788 | $1,909.00 | ||
![]() | 14 in | 19 in | 27 in | 4 | Swivel Casters, 2 With Brakes | 3 in | WBB592668 | $1,249.00 |
Showing 1-10 of 166 results
Bedside Carts

Our bedside carts provide efficient and accessible storage for medical supplies and equipment in patient rooms within hospitals, nursing homes, and other healthcare facilities. Cart models are built with heavy-duty steel for long-lasting durability, a key locking system for security, and casters for easy mobility.
Showing 1-10 of 18 results
Linen Service Carts

Our linen service carts provide organized and efficient linen and laundry transportation in healthcare facilities including hospitals, nursing homes, and clinics. Made with heavy-duty materials like chrome wire or galvanized steel, these linen carts feature multiple shelves and casters for mobility. Some carts come with water-resistant nylon covers for added protection from airborne dust and dirt.
Showing 1-10 of 47 results
Case Carts

This stainless steel case cart is the ultimate choice for sterility control during transportation. Featuring sealed doors to safeguard contents against cross-contamination and smooth-rolling casters for versatile operations. Carts come standard with door latches with locking doors available to keep contents safe. Made in the USA.
Showing 1-10 of 31 results
Medication Carts

Our medication carts is meticulously designed to offer efficient and well-organized storage for medications and medical supplies. Carts include 5-ball-bearing premium rubber casters, full swivel, 2 with toe locking brakes and drawer key locking system. Choose from a variety of models with a range of drawers and bins.
Showing 1-10 of 12 results
Sterile Wrap Racks

Sterile wrap racks provide a safe, convenient place to hold sterile wraps in hospitals, clinics, and other healthcare facilities. Our wrap racks have a rust-resistant chrome finish and feature swivel casters for easy mobility. We offer both high and low-profile wrap racks to fit your specific storage needs. High-profile racks have adjustable carriers and square bars for additional customization.
MRI Carts

MRI carts provide efficient storage and transportation for medical equipment that can be used within sensitive magnetic image environments. These MRI-safe carts are constructed from non-ferrous durable high density polyethylene and ABS and non-ferrous casters and screws. Our MRI carts feature three drawers and four swivel casters, two of which have brakes.
Vaccine Storage Carts

Our high-quality vaccine storage carts are designed to provide safe and efficient storage for vaccines, with adjustable shelves and a key locking door for secure storage. Carts include lab quality 3.2 cu ft Freezer, 2-3" storage drawers and are made with durable swivel casters for mobility. No additional accessories included.
Malignant Hyperthermia Cart

Malignant hyperthermia carts are designed to hold critical supplies needed to treat patients experiencing the condition. Our malignant hyperthermia carts come with a built-in refrigerator to ensure treatment supplies are kept at proper temperatures, as well as two drawers for additional emergency supply storage. These carts feature a heavy-duty steel design and rolling casters for easy mobility.
Dilator Drying Carts

The dilator drying cart is specialized to provide a safe way to dry, store, and organize medical dilators. It features multiple hooks for easy hanging of dilators and vertical drying and a range of storage capacities. The HEPA advanced drying filter removes 99.7% of particles,and the cart features a fully adjustable fan with a customizable drying time (ranging from 10 to 180 minutes).
Showing 1-10 of 20 results
Column Medical Storage Carts

Column medical storage carts help maximize storage space in healthcare facilities like hospitals and clinics. These column storage cabinets feature a vertical steel design, quiet-rolling casters, and lockable tempered glass doors for security and easy access to stored items. Our medical supply storage carts can be fully customized with shelves, catheter slides, ABS trays, or wire baskets.
Showing 1-10 of 13 results

Medical Storage Cart Accessories
Showing 1-10 of 14 results





















