Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2273851

Nexel® Chrome High Profile Sterile Wrap Rack, 2 Casters with Brakes, 60"L x 24"W x 68"H

Product Description
Nexel Industries products are trusted for their rigidity and strength which is why they are used extensively in the food service, healthcare, industrial and commercial markets. Warranted against rust corrosion these products come with maximum storage space and are easy to clean and maintain.

Features:
  • Sterile wrap rack conveniently holds sterile wraps
  • Chrome finish
  • 5" polyurethane swivel casters (2 with brakes) provide easy maneuverability
  • Adjustable carrier assembly in 1" increments
  • 4 adjustable 1" square bars
  • Overall 68''H x 60"L x 24''W
PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height68 in
Wheel Diameter5 in

Product Details

Assembly RequiredYes
TypeSterile Wrap Rack
ColorSilver
Wheel TypePolyurethane Casters (2 with Brakes)
MaterialChrome Plated Steel
Package Quantity1
DescriptionHigh Profile Sterile Wrap Rack
Manufacturers Part NumberSWR2460CB
BrandNexel