Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726484

MPN #: 48-12361-BK-SU

ENPAC® Stinger Berm™ Spill Containment, Puncture Resistant, 12'L X 36'W X 12"H

Product Description
Stinger Berm™ Spill Containment, Puncture Resistant, 12'L x 36'W x 12"H

ENPAC's Snap-Up Stinger Berm™ leads the industry with its wide range of sizes and capacities for large-scale spill containment. This Stinger Berm, 12' x 36' x 1' leads the industry with its wide range of sizes and capacities for large-scale spill containment. This 4' x 4' x 1' Stinger Berm™ features excellent rip, tear and puncture resistance for the most demanding application or terrain. Ground Pad and TrackMat provide additional protection.

Features:

  • Easy to assemble snap-up design permits immediate response
  • Compact storage and transport
  • Air-lance tested containment welds for maximum product performance
  • Lap joint welds for maximum strength
  • Individual serial numbers
  • CAD designed and cut components
  • Fuel/chemical resistant containment area
  • Custom sizes and special materials available
Options Includes:

  • Ground Pad
  • TrackMat
PRICE
$3,249.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
3249.00
Buy 3+ units
3089.00Save $160.00 (5%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width36 ft
Height12 in
Weight165 lbs

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleSnap Up Berm
Country of OriginUSA
Capacity3231 gal
MaterialElvaloy Copolymer
Package Quantity1
Manufacturers Part Number48-12361-BK-SU
Wall MaterialElvaloy Copolymer
BrandENPAC

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, NPDES