Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Black Diamond

Model # :WBB3170209

MPN #: BD-2525-WB-L

Black Diamond L-Bracket Spill Containment Berm, 25'L x 25'W x 12"H, Black

Product Description
In a word, or four – simple, rugged, quick, inexpensive. The Black Diamond L-Bracket Spill Containment Berm is engineered to be rugged, yet features a quick, simple setup and was designed with budget in mind.

Features:
  • First-class chemical, rip, tear, and puncture resistance
  • Easy, fast setup - economical price
  • Compact storage and transport
  • Berms will fold into a space a fraction of its original size
  • Standard Fabric: EnDuraLine 40
  • Tested welds ensure maximum performance, every time
  • Liquid tested and reviewed for leaks
  • CAD designed and cut components
  • All berms include serial numbers for quality tracking
  • Regulations: EPA 40 CFR 264.175, SPCC, NPDES


PRICE
$1,649.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width25 ft
Height12 in
Weight200
Folded Height25 in
Folded Width50 in
Folded Length50 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleL-Bracket
Country of OriginUSA
Capacity4675 gal
IncludesBerm Only
Package Quantity1
Manufacturers Part NumberBD-2525-WB-L
Wall MaterialPolyethylene
Indoor/OutdoorIndoor/Outdoor
BrandBlack Diamond

Warranty

Warranty1 yr