Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726412

MPN #: 48-448-BK-SU

ENPAC® Stinger Berm™ Spill Containment, Puncture Resistant, 4'L X 4'W X 8"H

Product Description
Stinger Berm™ Spill Containment, Puncture Resistant, 4'L x 4'W x 8"H

ENPAC's Snap-Up Stinger Berm™ leads the industry with its wide range of sizes and capacities for large-scale spill containment. Stinger Berm, 4' x 4' x 8" features excellent rip, tear and puncture resistance for the most demanding application or terrain. Ground Pad and TrackMat provide additional protection.

Features:

  • Easy to assemble snap-up design permits immediate response
  • Compact storage and transport
  • Air-lance tested containment welds for maximum product performance
  • Lap joint welds for maximum strength
  • Individual serial numbers
  • CAD designed and cut components
  • Fuel/chemical resistant containment area
  • Custom sizes and special materials available
Options Includes:

  • Ground Pad
  • TrackMat
PRICE
$729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
729.00
Buy 3+ units
699.00Save $30.00 (4%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width4 ft
Height8 in
Weight11 lbs

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleSnap Up Berm
Country of OriginUSA
Capacity80 gal
MaterialElvaloy Copolymer
Package Quantity1
Manufacturers Part Number48-448-BK-SU
Wall MaterialElvaloy Copolymer
BrandENPAC

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, NPDES