ENPAC® Stinger Yellow Jacket™ Containment Berm Fuel & Chemical Resistant 6'L X 6'W X 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Stinger Yellow Jacket™ Containment Berm, Fuel And Chemical Resistant, 6'L x 6'W x 8"H
Stinger Yellow Jacket™ Containment Berm, 6' x 6' x 8" portable pallet anywhere and prevent spills from occurring. Made of vinyl-coated polyester, it is chemical resistant and stands up to corrosive battery acid. It is also a great addition to any Spill Kit Stop storing truck, automobile, and small forklift batteries on the ground or wooden pallets. Order optional polyethylene Grates (Part#: 7006-BK), removable for easy access to the sump. Stinger Yellow Jacket™ folds up for compact storage and transport. Unique snap-up support stays create a sturdy sidewall when unit is opened. Excellent for decontamination applications. (Cold rated to -30°F/-34°C.)
Stinger Yellow Jacket™ Containment Berm, 6' x 6' x 8" portable pallet anywhere and prevent spills from occurring. Made of vinyl-coated polyester, it is chemical resistant and stands up to corrosive battery acid. It is also a great addition to any Spill Kit Stop storing truck, automobile, and small forklift batteries on the ground or wooden pallets. Order optional polyethylene Grates (Part#: 7006-BK), removable for easy access to the sump. Stinger Yellow Jacket™ folds up for compact storage and transport. Unique snap-up support stays create a sturdy sidewall when unit is opened. Excellent for decontamination applications. (Cold rated to -30°F/-34°C.)
PRICE
$645.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 6 ft |
| Height | 8 in |
| Weight | 28 lbs |
Product Details
| Assembly Required | Yes |
| Type | Spill Containment Berm |
| Color | Yellow |
| Style | Yellow Jacket Berm |
| Country of Origin | USA |
| Capacity | 180 gal |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | 57-668-YE-SU |
| Wall Material | PVC |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES, UFC |