Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dispense-Rite

Model # :WBB2064120

MPN #: STL-2F

Dispense-Rite STL-2F - Cup Dispenser, In-Counter, Adjustable, Plastic, 1 Spring, 22" Length

Product Description
STL-2 cup dispensers are the only dispensers you will need for a variety of paper, plastic and foam cups ranging from 8 Oz. to 44 Oz. These in-counter cup dispensers utilize a simple and fast tool-free adjustment mechanism to adjust for cups and containers with rim diameters ranging from 3-1/8" to 4-1/2".

The STL-2F includes a single light compression spring and will work with foam cups in any mounting position and paper/plastic cups in horizontal mounting positions. Dispenser has a standard under-counter length of 22". An inovative design allows the dispenser to be adjusted without removing the dispenser from the counter. Quality ABS plastic construction with a no-jam design provides years of dispensing reliability.

The STL-2F Cup Dispenser, adjustable, one spring (F), in-counter, holds 8 Oz. to 44 Oz. cups, rim diameter 3-1/8" to 4-1/2", ring bezel 7-1/8", cut-out 5-1/4", ABS plastic construction, foam cups any mounting position, paper or plastic cups in horizontal mounting only. NSF Certified.

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/8 in
Depth7-1/8 in
Height23 in
Diameter7-1/8 in

Product Details

ColorBlack
Mounting LocationIn-Counter
Cup/Lid Size8 To 44 oz.
Made in the USAYes
MaterialABS Plastic
DescriptionIn-Counter Cup Dispenser
Number of Dispensers1
Package Quantity6
Manufacturers Part NumberSTL-2F
BrandDispense-Rite

Compliance & Certifications

CertificationsNSF