Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3219844

MPN #: RSC-2436-3-3K-TLD-95

Durham Mfg.® Stock Cart with 3 Shelves, 3000 lb. Cap., 42-1/4"L x 24-1/4"W x 39"H, Gray

Product Description
Features:
  • Flat Writing Shelf
  • 1-1/2" Lips Up
  • 1-1/2" x 1/8" angle iron uprights for added strength
  • Perfect for transporting parts and stocking
  • Ships fully assembled and ready for use
  • The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments


PRICE
$449.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/4 in
Width24-1/4 in
Height39 in
Weight Capacity3000 lbs
Weight110.5 lbs
Wheel Diameter6 in
Shelf Clearance12-9/16 in
Gauge14 ga
Top Shelf Height39 in

Product Details

Assembly RequiredNo
TypeStock Cart
Shelf TypeTray
ColorGray
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberRSC-2436-3-3K-TLD-95
BrandDurham Mfg.

Warranty

Warranty1